References
Festo:QBTL-1/4-1/4-U
Rubix:391A5662
Manufacturer :564716
EAN:4052568366025

Documents
Product details : FESTO 564716 PUSH-IN T-FITTING
Plug-in T connector QBTL-1/4-1/4-U Plug-in T connector QBTL-1/4-1/4-U Elbow shape, additional in-line push-in fitting; With external hexagon; NPT 1/4 thread; For tube with external Ø of 1/4 in; Quantity per pack 10 units
Technical specifications
Attributes
| Material | nickel-plated brass / pbt |
|---|---|
| Connection 1 | 1/4 |
| Profile | t-piece |
| Connection 2 | pour tube ø extérieur 1/4' |
| Max. temperature | 60 °C |
| Type | t-piece push-in fitting |
| Tube diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 7.49 excl. VAT
/ Each
£ 8.99 incl. VAT
- Usually arrives within 14 working days