References
Festo:QSM-6-4-100
Rubix:124A9847
Manufacturer :130761
EAN:4052568024826

Documents
Product details : FESTO 130761 PUSH-IN CONNECTOR QSM-6-4-100
Push-in connector QSM-6-4-100 Reducing. Size=Mini, Nominal size=2,7 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 3,49 g |
|---|---|
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsm |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 200.00 excl. VAT
/ 100 pieces
£ 240.00 incl. VAT
- Delivery usually within ( 2 ) days