References
Loctite:SI 5990
Rubix:127A1927
Manufacturer :1716588
EAN:5010266005270



Documents
Product details : LOCTITE SI 5990 GASKET COMPOUND 40ML 1716588
Silicone Sealant - excellent adhesive strength. Ideal for use on copper and applications involving large gaps. High temperature resistance. Label-free. LOCTITE® SI 5990 is a non-corrosive silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. The nature of LOCTITE® SI 5990 reduces the migration of liquid product after application to the part. It has excellent temperature resistance characteristics and can also be used for electrical insulating applications. This product is typically used in applications up to 350 °C. The product has leading health and safety features.
Strengths
- High temperature resistance
- Electrical insulating product
- Suitable for all kinds of surfaces including metals, plastics
- Oil resistant
- Leading in health & safety features
- Copper colour
Applications
Gasketing and Sealing
Technical specifications
Attributes
| Volume | 40 ml |
|---|---|
| Type | silicone |
| Weight | 42 g |
| Min. temperature | 50 °C |
| Max. temperature | 300 °C |
| Base material | rubber |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- In stock: Next day delivery