SPARTEX 610336 SANITARY SILICONE FUNGICIDE WHITE 310ML
Sanitary silicone fungicide
See technical informationSee documentsReferences
Spartex:610336
Rubix:306A9429
EAN:3660338411311

Documents
Product details : SPARTEX 610336 SANITARY SILICONE FUNGICIDE WHITE 310ML
For application in a humid environment.
.
Quick hold. .
Smoothing time: 7 min .
Setting time in T°: - 60 °C to + 180 °C .
Use for bathtub joints, washbasins, sinks... .
Contents: 310 ml
Quick hold. .
Smoothing time: 7 min .
Setting time in T°: - 60 °C to + 180 °C .
Use for bathtub joints, washbasins, sinks... .
Contents: 310 ml
Strengths
Fungicide, mildew-resistant
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | white |
| Type | silicone |
| Min. temperature | -60 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 5.69 excl. VAT
/ Each
£ 6.83 incl. VAT
- Usually arrives within 14 working days
