ADVANCED TAPES ADHESIVE CLOTH TAPE AT160/Y 50M
AT160 Premium Quality Matt Waterproof Cloth Tape
See technical informationReferences
Advance Tapes:AT160/Y
Rubix:80228780
Product details : ADVANCED TAPES ADHESIVE CLOTH TAPE AT160/Y 50M
AT160 is a very strong polythene extruded matt cloth tape with a waterproof finish coated with an aggressive pressure sensitive solvent free rubber – resin adhesive. Suitable for long term outdoor exposure, this matt cloth tape offers high resistance against abrasion, puncture, water and adverse weather conditions. Also, it can withstand low and high temperature (from -50°C to +80°C). Conformable, AT160 can be applied easily to smooth or uneven surfaces. Ideal for splicing polythene, wall boards or even protecting turbine blades in the Aerospace or Marine industries, colour coding, sealing ammunition cases and emergency repair tape for armed forces. The tape conforms to DEF. STAN. 81-145 2a. The tape is available in a wide range of standard colours and can be customised in a specific colour through our Advance Rapid Colour (ARC) service which is ideal for end users that need to match a particular colour.
Technical specifications
Attributes
| Tape type | cloth / tissue tape |
|---|
Show UNSPSC/ECL@SS
£ 20.39 excl. VAT
/ Each
£ 24.47 incl. VAT
- Usually arrives within 14 working days
