3M DOUBLE COATED URETHANE FOAM TAPE 4032 WHITE 19 MM X 66 M 0.8 MM


Double Sided Urethane Foam Tape

References
3m:1152695
rubix:395A4723
manufacturer :7000042389
ean:04064035103422
brand logo
brand logo
Technical specifications
Width19 mm
Length66 m
See all Specifications

Product details : 3M DOUBLE COATED URETHANE FOAM TAPE 4032 WHITE 19 MM X 66 M 0.8 MM


3M™ Double Sided Polyurethane Foam Tape 4032 is a double sided polyurethane foam tape with acrylic adhesive, has a density of 320 kg/m³ and a thickness of 0.8 mm. Our thick, double-sided, open-cell polyurethane foam tape with a paper liner adheres to substrates and is easy to use. To be used for fixing material inside. 3M polyurethane foam double-sided tapes are conformable and use an acrylic adhesive that can withstand high temperatures. The tapes offer high shear strength
3M™ Double Coated Urethane Foam Tape 4032 is a white, 0.8 mm thick, double-coated, open-cell urethane foam tape with a paper liner that offers a high shear strength when used for interior mounting tasks.

Strengths

•190µm, thick double coated tape with tissue carrier
Hand tearable, conformable and easy handling
Paper liner
Thick, double coated film tape with acrylic adhesive
High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces
High strength
Solvent resistant tape
High peel and shear strength, and resi Get versatility, cost effectiveness and multiple applications across many industries Get versatility, cost effectiveness and multiple applications across many industries

Applications

Hanging mirrors;Hanging signs and name tags indoors;Bonding acoustic panels to walls;Mounting dispensers and air fresheners;Mounting electrical ducts on walls;Fixing Wire Clamps to Walls;Mounting corner protectors

Technical specifications


Attributes
Packaged dimensions (D x W x H)248x324x324 mm
Package weight8573 g
Width19 mm
Length66 m
ColourWhite
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 63.02 excl. VAT
/ Each
£ 75.62 incl. VAT
  • Usually arrives within 14 working days