3M 94852555 ADHESIVE TRANSFER TAPE TRANS 25MMX55M 0.13MM 45 ROLLS
3M™ Adhesive Transfer Tape 9485PC
See technical informationReferences
3M:94852555
Rubix:209A6110
Manufacturer :7000115674
EAN:5010027783010

Technical specifications
| Width | 25 mm |
|---|---|
| Length | 55 m |
| Material | modified acrylic adhesive (350, glass-fibre reinforced) on 62# polycoated kraft paper (carrier/release liner). |
Product details : 3M 94852555 ADHESIVE TRANSFER TAPE TRANS 25MMX55M 0.13MM 45 ROLLS
3M™ Transfer Adhesive Tape 9485PC bonds materials with transparent, fibre-reinforced acrylic adhesive 350 – for high shear and peel strength.
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 55 m |
| Material | modified acrylic adhesive (350, glass-fibre reinforced) on 62# polycoated kraft paper (carrier/release liner). |
| Thickness | 0.13 mm |
| Colour | colourless |
| Tape type | transfer tape |
Show UNSPSC/ECL@SS
£ 56.82 excl. VAT
/ Each
£ 68.18 incl. VAT
- Delivery usually within ( 39 ) days