TESA 50600 POWDER COATING TAPE 220C 66MX50MM NEON LIGHT GREEN
Masking Tape
See technical informationSee documentsReferences
Tesa:50600 66M 50MM GREEN
Rubix:242A7774
Manufacturer :50600-00001-00
EAN:4042448151384



Documents
Product details : TESA 50600 POWDER COATING TAPE 220C 66MX50MM NEON LIGHT GREEN
tesa® 50600 is a green-translucent, high-temperature masking tape featuring a polyester backing with a silicone adhesive. tesa® 50600 is used for various applications, especially for masking during powder-coating processes, surface protection applications or bonding and splicing of non-polar materials. tesa® 50600 masking tape is also available in a version with a liner.
Strengths
* tesa® 50600 is also available on a special 50 μm thick PET liner (50600 PV1)
* Residue-free removability for masking and surface protection applications
* The high-temperature tape features easy application and easy one-piece removal without leaving residues behind
* The tape enables sharp color edges and offers excellent paint anchorage.
* The masking tape's silicone adhesive system makes the tape extremely heat-resistant, withstanding extreme temperatures of up to 220°C for as long as 30 minutes at a time.
* Residue-free removability for masking and surface protection applications
* The high-temperature tape features easy application and easy one-piece removal without leaving residues behind
* The tape enables sharp color edges and offers excellent paint anchorage.
* The masking tape's silicone adhesive system makes the tape extremely heat-resistant, withstanding extreme temperatures of up to 220°C for as long as 30 minutes at a time.
Applications
- tesa® 50600 is ideally suited for masking off areas that are to be protected during powder-coating processes
- The high-temperature tape can withstand temperatures of up to 220°C for 30 minutes
- tesa® 50600 is used for suface protection applications or bonding and splicing of non-polar materials
- The masking tape features residue-free removal
- The high-temperature tape can withstand temperatures of up to 220°C for 30 minutes
- tesa® 50600 is used for suface protection applications or bonding and splicing of non-polar materials
- The masking tape features residue-free removal
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 66 m |
| Material | pet |
| Thickness | 0.08 mm |
| Colour | green |
Show UNSPSC/ECL@SS
£ 22.92 excl. VAT
/ Each
£ 27.50 incl. VAT
- Usually arrives within 14 working days
