References
Draper:51091
Rubix:180A7332
Manufacturer :51091

Product details : DRAPER 51091 100MTR SURVEYOR TAPE
Fibreglass tape, graduated from metres into cm/mm and inches into 1/8" on reverse. ABS plastic case with grab handle, winding handle and stainless steel eyelet on end of tape.
Technical specifications
Attributes
| Width | 13 mm |
|---|---|
| Length | 100 m |
| Material | fibreglass (pvc-coated) |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 22.44 excl. VAT
/ Each
£ 26.93 incl. VAT
- Delivery usually within ( 7 ) days
