LOCTITE 5075 INSULATING SEALING WRAP RED 4.27M 1684617
Insulating sealing wrap
See technical informationReferences
Loctite:5075 25MM 4.27M
Rubix:80173324
EAN:5010266004907

Product details : LOCTITE 5075 INSULATING SEALING WRAP RED 4.27M 1684617
Self-fusing silicone rubber wrap for temporary repairs on flexible hoses and pipes. Resistant to UV light, salt water, fuels and acids. LOCTITE® SI 5075 is a non-sticky, self-fusing, multi-purpose wrap for tape-based repair situations. Offering a tensile shear strength of 50 kg/cm², the tape stretches to three times its size and seals instantly. It is resistant to UV, salt water, fuels and acids. LOCTITE SI 5075 also offers dielectric strength up to 15kV/mm and a service temperature range of -54 to +260°C.
Strengths
•Reliable, temporary repairs on a variety of substrates
Sealing and insulating silicone rubber wrap
Self-fusing
Resistant to UV, salt water, fuels and acids
Sealing and insulating silicone rubber wrap
Self-fusing
Resistant to UV, salt water, fuels and acids
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Material | stainless steel |
| Thickness | 0.5 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 18.92 excl. VAT
/ Each
£ 22.70 incl. VAT
- In stock: Next day delivery