3M 722164 VHB TAPE GPH-110GF GREY 19MMX33M 1.1MM
3M™ VHB™ Tapes GPH-110GF
See technical informationSee documentsReferences
3M:7100099833
Rubix:2583736
Manufacturer :7100099833
EAN:04064035103668

Documents
Product details : 3M 722164 VHB TAPE GPH-110GF GREY 19MMX33M 1.1MM
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ GPH Tapes GPH-110GF is designed for bonding where high temperature tolerance is needed, including applications that undergo a powder coat or liquid painting process.
Designed to create durable and reliable bonds for high temperatures and multi material bonding.
Strengths
• Grey, 1.1 mm, acrylic adhesive with a conformable, acrylic foam core
• Excellent temperature resistance when bonding metal parts prior to heat cured paint processing
• Strong and durable bonds to a broad range of high-and medium surface-energy substrates like metal, aluminium, ABS, etc.
• Superior outdoor performance, UV and solvent resistance
• High aging resistance
• Creates a permanent seal against water, moisture and more
• High dynamic stress absorption reduces vibration and impact stress
• Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• Allows the use of thinner, lighter weight and dissimilar materials
Applications
Alternatives to Rivetting or Welding - Metal Bonding - Mounting & Trim Attachment - Panel to Frame/Stiffner to Panel Assembly - Structural Bonding - Unión de materiales compuestos
Technical specifications
Attributes
| Width | 19.05 mm |
|---|---|
| Length | 33 m |
| Material | acrylic (adhesive) |
| Thickness | 110 mm |
| Colour | grey |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 32.72 excl. VAT
/ Each
£ 39.26 incl. VAT
- In stock: Next day delivery




