3M ALUMINIUM FOIL TAPE 1436F SILVER 50 MM X 50 M
3M™ Aluminium Foil Tape 1436F
See technical informationReferences
3M:143650BL
Rubix:395A4709
Manufacturer :7000062000
EAN:04046719771585

Product details : 3M ALUMINIUM FOIL TAPE 1436F SILVER 50 MM X 50 M
3M™ Aluminum Foil Tape 1436 is our general purpose aluminium foil tape (0.075 mm thick). It has an aggressive rubber adhesive supplied with easy release liner and a soft aluminium backing, which provides good conformability.
Use this tape in internal and external applications. It bonds to a variety of different surfaces including woods, metals and plastics, and meets low flammable rating according to DIN4102B1.
3M™ Aluminum Foil Tape 1436F is our high quality aluminium foil tape for internal and external ducting work. It offers an aggressive adhesive for ease of application.
Strengths
Foil backing provides an excellent reflective surface for both heat and light;Bonds to various surfaces with an aggressive rubber adhesive;Low water vapour transmission rate offers excellent sealing and patching performance;Best results obtained when applied to clean dry surfaces above 0 °C;Aluminum backing provides excellent heat and light reflecting surface
Applications
Internal and external ducting work || Air conditioning sealing operations || Moisture barrier
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | aluminium |
| Thickness | 0.065 mm |
| Colour | silver |
Show UNSPSC/ECL@SS
£ 16.98 excl. VAT
/ Each
£ 20.38 incl. VAT
- Delivery usually within ( 16 ) days




