References
Ultratape:082410010
Rubix:311873

Product details : ULTRATAPE 082410010 PIPE TAPE 100MM X 10M
Anti-corrosion, flexible petroleum tape. Seals against the effects of weathering and protects against water, chemicals etc. Suitable for use on pipes, valves, joints and cables above and below ground. Roll length 10m.
Technical specifications
Attributes
| Width | 100 mm |
|---|---|
| Length | 10 m |
| Material | petroleum |
| Colour | brown |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 12.19 excl. VAT
/ Each
£ 14.63 incl. VAT
- Usually arrives within 14 working days
