ADVANCE AT170 POLYCOTH LAMINATE TAPE 50MM X 50M SILVER
Advance Polycoth Laminate Tape
See technical informationSee documentsReferences
Advance Tapes:118526
Rubix:319652

Documents
Product details : ADVANCE AT170 POLYCOTH LAMINATE TAPE 50MM X 50M SILVER
AT170 is a strong cloth duct tape coated with an aggressive pressure sensitive solvent free rubber - resin adhesive. This standard duct tape is suitable for short term external applications due to its water and weather resistance. Its non-corrosive adhesive will not rust or stain substrates during application. AT170 adheres very well over a wide temperature range from -50°C to +65°C. Really easy to apply, this duct tape conforms well to smooth and uneven surfaces. Ideal for short term applications including sealing bags and double glazing units, and joining polythene sheeting.
Strengths
Strong
Easy tear and unwind
Very high initial tack
Abrasion Resistant
Water resistant
Conformable
Non-corrosive adhesive
Easy tear and unwind
Very high initial tack
Abrasion Resistant
Water resistant
Conformable
Non-corrosive adhesive
Applications
Short term applications including:
Joining and sealing polyethylene sheeting
Sealing bags
Sealing double glazing units
Joining and sealing polyethylene sheeting
Sealing bags
Sealing double glazing units
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | cloth |
| Thickness | 0.2 mm |
| Colour | grey |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 8.47 excl. VAT
/ Each
£ 10.16 incl. VAT
- In stock: Next day delivery