TESA DSWHITE PE FOAM TAPE 64958-25MX19MM


Double Sided Tape

References
tesa:64958 25M 19MM WHITE
rubix:125A5188
manufacturer :64958-00003-00
ean:4042448872791
brand logo
brand logo
Technical specifications
Width19 mm
Length25 m
See all Specifications

Product details : TESA DSWHITE PE FOAM TAPE 64958-25MX19MM


tesa® 64958 is a white double-sided tape with a PE-foam backing and a synthetic rubber adhesive.

tesa® 64958 features:
* Highly conformable PE-foam
* High immediate bonding strength even on rough or uneven surfaces
* High bonding strength at low mounting pressure
* High bonding strength on low surface energy substrates

Strengths

•Highly conformable
•High bonding strength at low mounting pressure
•High bonding strength on low surface energy substrates

Applications

* Construction of POS-displays
* Mounting of indoor signs and posters
* Mounting of shelf edge labelling systems
* Additional dampening and anti-rattle

Technical specifications


Attributes
Width19 mm
Length25 m
MaterialPE foam
Thickness1.05 mm
ColourWhite
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 7.33 excl. VAT
/ Each
£ 8.80 incl. VAT
  • Usually arrives within 14 working days