DYMO LABELWRITER LAF LABELS LARGE WHITE S0722480
Dymo Label Writer Lever Arch File Stickers
See technical informationReferences
Dymo:S0722480
Rubix:2573990






Product details : DYMO LABELWRITER LAF LABELS LARGE WHITE S0722480
With DYMO Label Writer-labels you use the thermal print process - I.e. you do not have to think about expensive ink cartridges or toner cassettes anymore, that smudge everything. And as they are packed as an endless roll, it does not matter whether you print one label or 100 - there are no label sheet jams, no layout problems or any unnecessary waste.
Strengths
Compatible with: DYMO Label Writer 300, 320, 330, 330 Turbo, 400, 400 Duo, 400 Turbo, 400 Twin Turbo, 450, 450 Duo, 450 Turbo, 450 Twin Turbo, 4XL
Multipurpose lever arch labels
For mail, envelopes and binders
Non-permanent label
Leaves no adhesive residue when removed
Uses direct thermal printing technology
Multipurpose lever arch labels
For mail, envelopes and binders
Non-permanent label
Leaves no adhesive residue when removed
Uses direct thermal printing technology
Applications
Direct thermal printer
Technical specifications
Attributes
| Width | 59 mm |
|---|---|
| Length | 0.19 m |
| Material | paper |
| Thickness | 0.158 mm |
| Colour | white |
Show UNSPSC/ECL@SS
£ 49.77 excl. VAT
/ Each
£ 59.72 incl. VAT
- Usually arrives within 14 working days