3M 9330+ AURA PARTICULATE RESPIRATOR FFP3 UNVALVED PK1 - VENDING ONLY


3M™ Aura™ Particulate Respirator 9330+

References
3m:9330+
rubix:248A1729
manufacturer :7000088812
ean:4046719487547
brand logo
brand logo
Technical specifications
ClassFFP3
ValveNo
See all Specifications

Product details : 3M 9330+ AURA PARTICULATE RESPIRATOR FFP3 UNVALVED PK1 - VENDING ONLY


Get FFP3 protection against dusts, mists and metal fumes in a wide variety of industrial applications and other hazardous environments with 3M™ Aura™ Particulate Respirator 9330+. Our 3-panel design allows for greater facial movement, while the sculpted, low-profile style of the embossed upper panel creates an effective seal, reduces eyewear fogging and improves eyewear compatibility. Low-resistance filter technology helps you breathe easily, and the innovative chin tab allows you to make simple adjustments. The flat-fold design makes it convenient to store when not in use, and the braided, colour-coded headbands helps you identify the protection level offered: red for FFP3 (NPF 50). This respirator is individually packed in hygienic wrapping to protect against contamination, and it’s designed to work well with 3M Eyewear and Hearing Protection products. For full product certification and specifications, click here: Respiratory Products Certificate Selector
3M™ Aura™ Disposable Respirator 9330+ provides comfort and style without compromising performance. Protects against dusts and mists found in a wide variety of industrial applications and other work situations requiring FFP3 protection.

Strengths

Flat fold disposable FFP3 respirator offering reliable, effective protection against higher levels of fine dust, mists and metal fume.
Low breathing resistance filter technology for easier breathing through your shift
Ingenious 3-panel design that accommodates greater facial movement during speech so much more comfortable to wear
An embossed top panel to reduce fogging of eyewear

Applications

Wide variety of industrial applications and other hazardous environments

Technical specifications


Attributes
Packaged dimensions (D x W x H)212x87x242 mm
Package weight515 g
ClassFFP3
ValveNo
Packaging240
TypeFoldable
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
  • Usually arrives within 14 working days