MOLDEX 240015 CLASSICS UNVALVED DISPOSABLE MASKS FFP2 NR D PK20
MOLDEX 2400 CLASSICS UNVALVED DISPOSABLE MASKS FFP2 NR D BOX OF 20
See technical informationSee documentsReferences
Moldex:2400
Rubix:4508071
EAN:4019444006093



Documents
Product details : MOLDEX 240015 CLASSICS UNVALVED DISPOSABLE MASKS FFP2 NR D PK20
Our standard model offers all the advantages that make Moldex FFP masks so successful. The flexible ActivForm® 3D design adapts automatically to the shape of the wearer's face and their facial movements. As a result, our Classic masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. Our DuraMesh® structure preserves the shape of the mask under even the most testing conditions, while a soft, skin-friendly inner fleece layer provides additional comfort for the wearer.
Classic FFP masks offer reliable protection against particles in the air we breathe. They are available in the protection levels FFP1, FFP2 and FFP3.
Strengths
• Proven shape and durable FFP Mask
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• High performance filter - Developed and produced by Moldex in Germany
• Loop strap - Enables precision adjustment of the distribution of tension over the head
• FFP2 protection against toxic dusts, fumes, mists and aerosols. 10 x WEL
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• High performance filter - Developed and produced by Moldex in Germany
• Loop strap - Enables precision adjustment of the distribution of tension over the head
• FFP2 protection against toxic dusts, fumes, mists and aerosols. 10 x WEL
Applications
Working with harmful dusts, fumes and aerosols including softwoods
Technical specifications
Attributes
| Class | ffp2 |
|---|---|
| Valve | no |
| Type | not foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 46.52 excl. VAT
/ Each
£ 55.82 incl. VAT
- In stock: Next day delivery
