3M 9312+ AURA PARTICULATE RESPIRATOR FFP1 VALVED PK10

3M Aura Disposable Respirator

See technical informationSee documents
References
3M:9312+
Rubix:2024168
Manufacturer :7100258911
brand logo
Technical specifications
Classffp1
Valveyes
Typefoldable
See all Specifications
Documents

Product details : 3M 9312+ AURA PARTICULATE RESPIRATOR FFP1 VALVED PK10


Get FFP1 protection against dusts and mists in a wide variety of industrial applications and other hazardous environments with 3M™ Aura™ Particulate Respirator 9312+. Our 3-panel design allows for greater facial movement, while the sculpted, low-profile style of the embossed upper panel creates an effective seal, reduces eyewear fogging and improves eyewear compatibility.

It features the 3M™ Cool Flow™ Valve that helps reduce heat build-up in hot and humid conditions, and the low-resistance filter technology helps you breathe easily. The flat-fold design makes it convenient to store when not in use, and the innovative chin tab allows you to make simple adjustments. The braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (NPF 4).

This respirator is individually packed in hygienic wrapping to protect against contamination, and is designed to work well with 3M Eyewear and Hearing Protection products.
3M AURA 9312+ VALVED DISPOSABLE MASKS FFP1 NR D BOX OF 10

Strengths

The 3M™ Aura™ Disposable Respirator 9312+ provides comfort and style without compromising performance. Protects against dusts and mists found in a wide variety of industrial applications and other work situations requiring FFP1 protection.

Applications

Agricultural
Concentrations of solid and non-volatile liquid particles

Technical specifications


Attributes
Classffp1
Valveyes
Typefoldable
Colourwhite
Show UNSPSC/ECL@SS
£ 16.14 excl. VAT
/ Each
£ 19.37 incl. VAT
  • In stock: Next day delivery