Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protective films
Film
POLYTHENE SHEETING C/FOLD 1X2X50M HVY/WT 4010002150500
POLYTHENE SHEETING C/FOLD 1X2X50M HVY/WT 4010002150500
Sheeting
References
proton packaging:
401000-2150500
rubix:
170508B
Product details
Technical specifications
Product details : POLYTHENE SHEETING C/FOLD 1X2X50M HVY/WT 4010002150500
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.49
excl. VAT
/
Each
£
98.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TESA 04434-00009-00 TAPE
TESA 4434 10M 19MM YELLOW 04434-00004-00
PROTON PALLET WRAP BLACK 500MM X 250M 25 MICRON 402501500 PK6
TESA 4434 10M 450MM YELLOW 04434-00020-00
COBA BUFFER CLEAR STRIP CUT CS001 LENGTH 200MM
PROTON PACKAGING HAND STRETCH CAST FILM 500MM X 150M 34 MICRON
TESA 4434 10M 500MM YELLOW 04434-00021-00
SUNDSTROM T06-0801 SR582 PEEL-OFF SET FOR SR 580
3M 36852 DIRT TRAP PROTECTION MATERIAL WHITE 711.2MMX91.44M
PROTON PACKAGING HAND STRETCH BLOWN FILM 400MM X 300M 20 MICRON
TESA 4434 10M 15MM YELLOW 04434-00003-00
3M 36856 DIRT TRAP CLEAR FILM PROTECTION MATERIAL 457MMX30.5M
PROTON PACKAGING HAND STRETCH CAST FILM 400MM X 300M 20 MICRON
SPARTEX 400500300 BUBBLEWRAP LARGE 300MM X 50M
SPARTEX 4004PK1500/5 A/S PINK BUBBLEWRAP S/B 5X300MM X 100M PK 5