3M™ Double Coated Urethane Foam Tape 4026
Width | 19 mm |
---|---|
Length | 33 m |
3M™ Double Coated Urethane Foam Tape 4026 is a white, 1.6 mm thick, double-coated, open-cell urethane foam tape with a paper liner that offers a high shear strength when used for interior mounting tasks.
Package weight | 693 g |
---|---|
Width | 19 mm |
Length | 33 m |
Material | Polyethylene |
Colour | White |
Tape type | Foam tape |
Usually arrives within 14 working days