Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
BEAVERSWOOD MAGNETIC ADHESIVE STRIP 50MM X 10M
BEAVERSWOOD MAGNETIC ADHESIVE STRIP 50MM X 10M
Magnetic Self Adhesive Strip
References
action handling equipment:
MSSA/50
rubix:
2515464
Product details
Technical specifications
Product details : BEAVERSWOOD MAGNETIC ADHESIVE STRIP 50MM X 10M
Magnetic strip is supplied in three widths, each backed with a strong permanent self adhesive for mounting items onto steel surfaces.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.40
excl. VAT
/
Each
£
102.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TESA 04651-00528-00 FABRIC TAPE 50M X 50MM
TESA 4671 25M 50MM FLUORESCENT PINK 04671-00069-10
3M MAGNET TAPE MGO 1317 19 MM X 30.5 M X 1.5 MM
DYMO 1868783 XTL 24MM ALL-PURPOSE VINYL WHITE ON GREEN
TESA 4962 50M 25MM TRANSPARENT 04962-00010-00
3M DOUBLE COATED PVC TAPE 9087 WHITE 12 MM X 50 M 0.26 MM
ULTRATAPE 00455020BKRH1 50MM X 20M EXTRA TOUGH CLOTH TAPE BLACK RHINO
3M DOUBLE SIDED TAPE 4032 25MM X 66M
3M DOUBLE COATED FOAM TAPE PADS 25MM X 66M 9528
3M 7000071753 TAPE 9084-25X50000
TESA 51970 50M 1000MM TRANSPARENT 51970-00014-00
ULTRATAPE PVC ELECTRICAL TAPE BROWN 19MM X 33M
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 19MM X 33M WHITE
TESA 04205-00000-00 PACKING TAPE 4205CLR66MX25MM
TESA 4651 50M 50MM BROWN 04651-00543-00