References
3M:495912
Rubix:210A1031
Manufacturer :7000072522

Product details : 3M 7000072522 12MMX16.5M 4959F12 VHB ACRYLIC FOAM TAPE
The VHB tapes are adhesive masses or transfer tapes and are part of the new generation connection systems that can replace mechanical techniques. The products are excellent for absorbing vibrations and heavy shocks. They have a big one resistance to solvents, aging, U.V. radiation, moisture, temperature fluctuations and heavy loads.
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Length | 16.5 m |
| Material | acrylic (adhesive) |
| Thickness | 3 mm |
| Colour | white |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 53.45 excl. VAT
/ Each
£ 64.14 incl. VAT
- Delivery usually within ( 16 ) days