3M 09996 SPONGE MOP YELLOW 75MM


3M™ Finesse-It™ Sponge Mop

References
3m:09996
rubix:80010583
manufacturer :7000105444
ean:8711428101645
brand logo
brand logo
Technical specifications
Width114 mm
Length0.135 m
See all Specifications

Product details : 3M 09996 SPONGE MOP YELLOW 75MM


Fix paint defects on marine and automotive finishes with 3M™ Finesse-It™ Sponge Mop. Our polyurethane, soft and conformable sponge mop is a part of the Finesse-It™ system and is recommended for rectifying paint defects on dust nibs and small areas.

Our Finesse-It™ Sponge Mop is ideal for fresh or aged refinish paint and can achieve a high gloss finish when used with the 3M™ Marine Compound and Finishing Material.
Get high gloss results with 3M™ Finesse-It™ Sponge Mop. Our polyurethane, soft and conformable sponge mop is a part of the Finesse-It™ system and creates a high gloss surface when used with the 3M™ Marine Compound and Finishing Material.

Strengths

Get high gloss finish when used with 3M™ Marine Compound and Finishing Material;Use as a part of the 3M™ Finesse-It™ system;Rectify paint defects;Soft, conformable

Technical specifications


Attributes
Packaged dimensions (D x W x H)85x95x140 mm
Package weight76 g
Width114 mm
Length0.135 m
Materialfoam
Colouryellow
Tape typefoam tape
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
  • Usually arrives within 14 working days