3M 470 vinyl adhesive tape
Width | 50.8 mm |
---|---|
Length | 33 m |
470 is a beige tape with vinyl backing and rubber adhesive. Thickness 0.18 mm.
Used for masking in overlapping or overlapping strips of parts intended for electroplating operations. The 470 tape complies with specification HH-T-0025 amendment 2, and can be used for banding, masking and patching irregular surfaces.
Package weight | 435,083 g |
---|---|
Width | 50.8 mm |
Length | 33 m |
Material | PVC |
Thickness | 0.18 mm |
Colour | Other |
Usually arrives within 14 working days