3M 13164810 7100253141 FLOOR MARKING TAPE 971 50.8MM X 32.9M BLUE


3M™ Durable Floor Marking Tape 971

References
3m:971AZ50
rubix:262A0433
manufacturer :7100253141
ean:00638060409848
brand logo
brand logo
Technical specifications
ColourBlue
Length33 m
Width50 mm

Product details : 3M 13164810 7100253141 FLOOR MARKING TAPE 971 50.8MM X 32.9M BLUE


A Heavy-Duty Tape for Heavy Traffic 3M™ Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic areas, with colours that remain vivid even when exposed to heavy abrasion such as scuffing from pallets and heavy equipment. The tough backing has a low profile and resists curling which can cause edge lift and reduce the life of a floor marking tape. The rubber adhesive provides a strong bond to floors but also promotes one-piece clean removal, even after extended use. This tape has no liner and can easily be applied using 3M™ Lane Marking Applicator M-1 or by hand. This floor marking tape is ideal for 5S lean manufacturing initiatives and comes in a variety of colours and widths up to 610 mm.
3M™ Durable Floor Marking Tape 971 is comprised of a heavy-duty vinyl backing with a rubber adhesive. The tough, durable backing resists pallet drag and high forklift traffic and is easy to clean. This tape is designed for reliable long-term floor marking yet can still come up clean, in one piece.

Strengths

DURABLE CONSTRUCTION: Heavy-duty vinyl backing is ideal for high-traffic areas;CLEAN REMOVAL: Unique rubber adhesive provides a strong bond and residue-free removal;TAPE YOUR WAY: Linerless construction makes for easy application by hand or using the 3M™ Lane Marking Applicator M1;LASTING VIBRANT COLOR: Easy-clean backing maintains vivid colour amidst heavy wear and tear;IDEAL FOR LEAN MANUFACTURING: Use color-coding to organize and optimize warehouses, factories, and distribution centres according to modern 5S principles;Available in a variety of widths up to 609.6mm (24 inches);Ideal for 5S lean manufacturing initiatives

Applications

Floor and safety marking

Technical specifications


Attributes
ColourBlue
Length33 m
Width50 mm
Show UNSPSC/ECL@SS
£ 75.95 excl. VAT
/ Each
£ 91.14 incl. VAT
  • Usually arrives within 14 working days