3M DUAL LOCK RECLOSABLE FASTENER TB3560 CLEAR 25 MM X 3 M 5.7 MM


Dual Lock adhesive tape

References
3m:TB3560
rubix:395A4712
manufacturer :7100020027
ean:0051111078044
brand logo
brand logo
Technical specifications
ColourOther
Length3 m
Width25.4 mm
See all Specifications

Product details : 3M DUAL LOCK RECLOSABLE FASTENER TB3560 CLEAR 25 MM X 3 M 5.7 MM


Acrylic adhesive and high performance rubber; adheres on many surfaces, including the most difficult plastics to stick. A simple - click - audible signals that the closing is carried out. Easy and fast assembly and disassembly. Vibrations absorption thanks to the viscoelasticity of the adhesive foam.

Technical specifications


Attributes
Packaged dimensions (D x W x H)50x171x171 mm
Package weight226,788 g
ColourOther
Length3 m
Width25.4 mm
Show UNSPSC/ECL@SS
£ 55.87 excl. VAT
/ Each
£ 67.04 incl. VAT
  • Usually arrives within 14 working days