3M ETD127WH EASY TRAP DUSTER SHEETS127 MM X 152
3M ETD127WH EASY TRAP DUSTER SHEETS127 MM X 152
See technical informationReferences
3M:ETD127WH
Rubix:248A1724
Manufacturer :7100104251
Product details : 3M ETD127WH EASY TRAP DUSTER SHEETS127 MM X 152
Clean floors and surfaces more effectively and reliably with 3M™ Dusting Sheets.
These dusting sheets are made from a unique floor dusting material that can capture and hold dust and dirt, as well as ‘hard-to-capture’ debris like hair and glitter. They can be used wet or dry and both sides of the sheet can be used for maximum pick up. They also help to reduce the risk of spreading germs and bacteria.
The dust sheets contain a minimum of 60 % recycled content and come in perforated rolls which allow users to customise the sheet size, reducing waste. They can be used with most common cleaning tools and adapted to fit almost any flat mop system.
3M™ Dusting Sheets have a unique floor dusting material which captures and holds dust and dirt. They contain a minimum of 60 % recycled content and are available in perforated rolls which allows the sheets to be customised, reducing waste.
Strengths
Effective and reliable way to clean floors and surfaces;Picks up ‘hard-to-capture’ debris like hair and glitter;Both sides of the sheet can be used for maximum debris pick up;Can be used wet or dry;Works easily with most common cleaning tools;Perforated rolls allow users to customise the sheet size, reducing waste;Helps to reduce the risk of spreading germs and bacteria;Contains a minimum of 60 % recycled content
Applications
Cleaning floors and surfaces
Technical specifications
Attributes
| Type | 3m etd127wh easy trap duster sheets127 mm x 152 |
|---|
Show UNSPSC/ECL@SS
£ 31.44 excl. VAT
/ Each
£ 37.73 incl. VAT
- Delivery usually within ( 16 ) days
