3M 2021200 FIRST BASE 3 BUMP CAP WINTER NAVY BLUE REDUCED PEAK 55MM
3M™ First Base™ 3 Bump Caps
See technical informationSee documentsReferences
3M:2021200
Rubix:221A3427
Manufacturer :7100217836
EAN:04054596705852
Documents
Product details : 3M 2021200 FIRST BASE 3 BUMP CAP WINTER NAVY BLUE REDUCED PEAK 55MM
Get head protection to EN812:A1 that also keeps workers warm and dry, with 3M™ First Base™ 3 Bump Cap Winter.This high visibility orange bump cap has over-ear fabric panels for cold weather environments, with a waterproof and breathable outer fabric to maintain dryness. This is combined with a patented acrylonitrile butadiene styrene (ABS) shell to guard against bumps and lacerations, while also being ergonomically shaped for comfort.In addition to being high visibility orange, 360° reflective strips also help workers to remain visible in low light conditions. A reduced peak length (55 mm) enhances upward vision.Also available in navy blue and high visibility yellow.
3M™ First Base™ 3 Bump Cap Winter in navy blue provides head protection to EN812:A1. It combines a patented ergonomic ABS shell with over-ear fabric panels and a waterproof, breathable outer fabric.
Strengths
Protects wearer from light contact with stationary objects Provides industrial bump protection to EN812:A2 Over-ear fabric panels support cold weather working Waterproof, breathable fabric maintains dryness and comfort Reduced peak length (55 mm) enhances upward vision 360° reflective safety strips help wearer to be seen Available in 3 colours (high visibility orange, navy blue and high visibility yellow)
Applications
Light industry, general manufacturing
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size of visor | 5.5 cm |
Show UNSPSC/ECL@SS
£ 29.47 excl. VAT
/ Each
£ 35.36 incl. VAT
- In stock: Next day delivery



