Bump cap and bump cap - accessory
In hazardous working environments, a bump cap protects workers’ heads
against impacts with hard objects.
Equipped with a reinforced shell under the textile, it allows staff to
carry out their tasks in comfortable and safe conditions. Rubix offers a
wide range of certified personal protective equipment selected for their
strength, comfort, and design.
Why use a bump cap?
The bump cap is part of personal
protective equipment (PPE), and its role is to protect workers’
heads in the event of bumps or impacts with hard objects.
The difference between a bump cap and a safety helmet lies in the fact
that a helmet protects against falling objects, unlike the bump cap. The
bump cap is worn indoors or where wearing a helmet is not
mandatory.
See our dedicated head
protection category to discover our specific
helmets and helmet
accessories if needed.
Who is this equipment for?
The reinforced bump cap complies with EN 812 standards. It is mainly
intended for professionals in the construction, industrial, and food
sectors. These workers can be exposed to head impact risks in the course
of their duties.
However, this equipment can also suit many other workers requiring
adapted, effective, and discreet head protection, such as:
• law enforcement
• plumbers
• airport staff
• automotive repairers
• farmers
Bump caps: models and standards
Characteristics
The bump cap consists of a ventilated fabric part and a removable shell.
It also has a retention system (nape strap or adjustable chin
strap).
As its appearance is quite like that of regular caps, this equipment is
appreciated both for its effective protection and for its
discretion.
Different types of bump caps
Lightweight, comfortable and stylish, the bump cap comes in several
versions (peak lengths, shell type, materials, style, etc)
Criteria to consider when choosing include:
• the type of shell and its material (articulated ABS plastic, solid
high-density polyethylene (HDPE)
• the fabric (cotton or polyester)
• the peak length (from 2.5 cm to 7 cm)
• retention systems (slider, chin strap)
• options/finishes: reflective piping, machine-washable textile,
flame-retardant treatment, sweatband
• impact resistance
• product weight
Of course, design and colour can also be important.
Depending on your field of activity, you may also need to take into
account other criteria such as temperature conditions. Some models can
be used in environments with negative temperatures (-10°C) or high heat
(+50°C).
What are the standards for this protective equipment?
Safety bump caps comply with the EN 812 standard, which defines
requirements for strength, comfort, and ventilation.
The Rubix selection
Our range includes a wide choice of bump caps to suit all applications
and needs. For quality protection, rely on references manufactured by
professionals specialised in personal protective equipment such as 3M, JSP, Portwest, Helly
Hansen, etc.
Our selection includes a wide variety of designs and colours, making it
easy to find the model that meets your expectations.
Lightweight, strong and comfortable, the bump cap is frequently used by
workers in construction, industry, or the food sector. It protects the
head against minor risks and helps prevent superficial injuries.
Available in different formats, colours and materials, the reinforced
cap is ideal for working in safe and comfortable conditions.
23 Product(s) with 75 variant(s):
GISS 894404 G-CAP AIR 2 REDUCED PEAK BUMP CAP NAVY 5CM
- Superseded Ref:884429
- giss:894404
- rubix:261A4317
- manufacturer :894404
- ean:3660338468216
- In stock: Next day delivery
- Colour:navy
- Size of visor:5 cm
JSP AAG000-001-100 HARDCAP AEROLITE MICRO PEAK BLK
- jsp:AAG000-001-100
- rubix:80281103
- ean:5038428222624
- In stock: Next day delivery
- Colour:black
- Size of visor:2.5 cm
3M 2030596 FIRST BASE 3 BUMP CAP CLASSIC DARK GREEN REDUCED PEAK 55MM
- 3m:2030596
- rubix:221A3439
- manufacturer :7100217857
- ean:04054596715295
- In stock: Next day delivery
- Colour:green
- Size of visor:5.5 cm
PORTWEST PW69 VENT COOL BUMP CAP BLACK
- portwest:PW69BKR
- rubix:201A8055
- ean:5036108186044
- In stock: Next day delivery
- Colour:black
- Size of visor:7 cm
JSP ABS000-001-600 HARDCAP A1+ SHORT PEAK HV ORG
- jsp:ABS000-001-600
- rubix:2000427
- ean:5038428056236
- In stock: Next day delivery
- Colour:orange
- Size of visor:5 cm
PORTWEST PW89 SHORT PEAK BUMP CAP BLACK
- portwest:PW89BKR
- rubix:212A2340
- manufacturer :PW89BKR
- ean:5036108261291
- In stock: Next day delivery
- Colour:black
- Size of visor:3 cm
JSP ABR000-000-500 HARDCAP A1+ STANDARD PEAK NVY
- jsp:ABR000-000-500
- rubix:2000419
- ean:5038428049702
- In stock: Next day delivery
- Colour:navy
- Size of visor:7 cm
PORTWEST PW59 BUMP CAP ROYAL BLUE
- portwest:PW59RBR
- rubix:80261164
- manufacturer :PW59RBR
- ean:5036108257249
- In stock: Next day delivery
- Colour:black
- Size of visor:7 cm
PORTWEST PW69 VENT COOL BUMP CAP RED
- portwest:PW69
- rubix:45031440
- ean:5036108186020
- In stock: Next day delivery
- Colour:red
- Size of visor:7 cm
PORTWEST PW79 LONG PEAK BUMP CAP ORANGE
- portwest:PW79ORR
- rubix:169A9299
- manufacturer :PW79ORR
- ean:5036108171927
- In stock: Next day delivery
- Colour:orange
- Size of visor:7 cm
3M 2014278 FIRST BASE + BUMP CAP NAVY BLUE STANDARD PEAK 70MM
- 3m:2014278
- rubix:220A1964
- manufacturer :7100206561
- ean:4054596719323
- In stock: Next day delivery
- Colour:navy
- Size of visor:7 cm
PORTWEST PS59 AIRTECH BUMP CAP YELLOW
- portwest:PS59YER
- rubix:202A6127
- ean:5036108279425
- Usually arrives within 14 working days
- Colour:yellow
- Size of visor:5 cm
JSP AHV310-000-000 LED LAMP
- jsp:AHV310-000-000
- rubix:2020963
- ean:5038428049184
- Usually arrives within 14 working days
- Colour:black
PORTWEST PW69 VENT COOL BUMP CAP NAVY
- portwest:PW69-NVY
- rubix:80992960
- In stock: Next day delivery
- Colour:navy
- Size of visor:7 cm
PORTWEST PW59 BUMP CAP BLACK
- portwest:PW59BKR
- rubix:182A3447
- ean:5036108161522
- In stock: Next day delivery
- Colour:black
- Size of visor:7 cm
3M 2021200 FIRST BASE 3 BUMP CAP WINTER NAVY BLUE REDUCED PEAK 55MM
- 3m:2021200
- rubix:221A3427
- manufacturer :7100217836
- ean:04054596705852
- In stock: Next day delivery
- Colour:navy
- Size of visor:5.5 cm
JSP ABR000-00N-500 HARDCAP A1+ STANDARD PEAK BLK/HV ORG
- jsp:ABR000-00N-500
- rubix:2000424
- ean:5038428049726
- Delivery usually within ( 4 ) days
- Colour:black
- Size of visor:7 cm
JSP ABR000-00N-400 HARDCAP A1+ STANDARD PEAK NVY/YLW
- jsp:ABR000-00N-400
- rubix:2000423
- ean:5038428049740
- Usually arrives within 14 working days
- Colour:black
- Size of visor:7 cm
SKYTEC ENB00011XZ ENHA SYNTIS DYNAMIC REGULAR PEAK NAVY BLUE
- globus:ENB00011XZ
- rubix:236A3768
- ean:5060680499520
- Usually arrives within 14 working days
- Colour:navy
- Size of visor:5.5 cm
HELLYHAN 79802_990-STD CLASSIC LOGO CAP BLACK
- helly hansen:79802_990-STD
- rubix:367A5167
- manufacturer :79802_990-STD
- ean:7040055703023
- Usually arrives within 14 working days
- Colour:black
3M 2021701 FIRST BASE 3 BUMP CAP BELT ACCESSORY BLACK
- 3m:2021701
- rubix:221A3457
- manufacturer :7100217842
- ean:4054596721845
- Delivery usually within ( 13 ) days
- Colour:black
DRAPER 08540 SAFETY BUMP CAP 58-62CM
- draper:08540
- rubix:390A2711
- manufacturer :08540
- Delivery usually within ( 7 ) days
- Size of visor:62 cm
HELLYHAN 79806_990-STD CLASSIC FLAT BRIM BLACK
- helly hansen:79806_990-STD
- rubix:367A5169
- manufacturer :79806_990-STD
- ean:7040055703061
- Usually arrives within 14 working days



























