3M 2031214 FIRST BASE 3 BUMP CAP ELITE NAVY/GREY STANDARD PEAK 70MM
3M™ First Base™ 3 Bump Caps
See technical informationSee documentsReferences
3M:2031214
Rubix:221A3451
Manufacturer :7100217873
EAN:04054596712324
Documents
Product details : 3M 2031214 FIRST BASE 3 BUMP CAP ELITE NAVY/GREY STANDARD PEAK 70MM
Get industrial head protection to EN812:A1 in a range of comfortable styles, with 3M™ First Base™ 3 Bump Caps. All the bump caps have a patented ABS shell design that’s ergonomically shaped for comfort while protecting the wearer from light contact with stationary objects. The design provides enhanced coverage for a wide range of head sizes. Various styles, fabrics, colours and peak lengths are available to meet workers’ needs in a variety of environments. Optional custom logo embroidery is available for most of the bump caps in this range.
3M™ First Base™ 3 Bump Cap Elite provides industrial bump protection to EN812:A1. It has a navy/grey lightweight micro-fibre fabric, with side and top mesh ventilation, plus 360° reflective piping and a standard peak length (70 mm). This is combined with a flexible, ergonomic ABS shell.
Strengths
Protects wearer from light contact with stationary objects;Provides industrial bump protection to EN812:A1;Patented shell design provides enhanced coverage for a wide range of head sizes;Various styles, fabrics, peak lengths and colours are available;Optional custom logo embroidery for most of the range
Applications
Light industry, general manufacturing
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size of visor | 7 cm |
Show UNSPSC/ECL@SS
£ 18.79 excl. VAT
/ Each
£ 22.55 incl. VAT
- Delivery usually within ( 13 ) days





