SKYTEC ENB00011XZ ENHA SYNTIS DYNAMIC REGULAR PEAK NAVY BLUE


Bymp Cap Syntis

References
globus:ENB00011XZ
rubix:236A3768
ean:5060680499520
brand logo
brand logo
Technical specifications
ColourNavy
Size of visor5.5 cm

Product details : SKYTEC ENB00011XZ ENHA SYNTIS DYNAMIC REGULAR PEAK NAVY BLUE


Maximum air circulation thanks to unique airflow management. Aerated and breathable materials. Water repellent textiles. Lightweight. Moisture vapour transfer technology. Designed to be compatible with hearing and eye protection PPE. Anthropomorphically sized. 40C wash cycle. Low profile, secure size adjustment. Stylish outer caps available in 2 designs and multiple colour choices. Space for corporate logos to be embroidered or printed on. Certified to EN812. Manufactured with patented thermoregulating 37.5® Technology. Active particles permanently embedded in the materials to keep your body at the ideal core temperature of 37.5°C

Technical specifications


Attributes
ColourNavy
Size of visor5.5 cm
Show UNSPSC/ECL@SS
£ 19.03 excl. VAT
/ Each
£ 22.84 incl. VAT
  • Usually arrives within 14 working days