3M 70070709665 FT32 SPARE FIT TEST SOLUTION BITTER PK6


3M™ Fit Test Solution

References
3m:FT 32
rubix:80143709
manufacturer :7100004634
ean:50051138542059
brand logo
brand logo
Technical specifications
Typefit test solution
See all Specifications

Product details : 3M 70070709665 FT32 SPARE FIT TEST SOLUTION BITTER PK6


Test kits and accessories designed to help your organisation meet regulatory fit testing requirements for tight fitting respirators. The products can be used to validate face to respirator seal on any disposable respirator or half mask respirator.
Replacement fit test solutions for use with 3M™ Qualitative Fit Test Apparatus Kits FT-10 (Sweet) and FT-30 (Bitter). The choice between the bitter and sweet test kit is a personal one, however a small percentage of the population are unable to detect saccharin in which case the bitter test must be used.

Strengths

Fit test solution - Bitter taste;The choice between the bitter and sweet test kit is a personal one, however a small percentage of the population are unable to detect saccharin in which case the bitter test must be used.;55ml bottle;55ml bottle;The choice between the bitter and sweet test kit is a personal one, however a small percentage of the population are unable to detect saccharin in which case the bitter test must be used (Or vice versa);For Occupational Use Only;3M™ recommends users are face-fit tested before using a respirator and repeated regularly as part of their occupational respiratory protection program;Follow all applicable national and other guidance with respect to face fit testing. If not available, please see ISO 16975-3 or contact 3M™

Applications

Draping for surgical procedures

Technical specifications


Attributes
Package weight74,683 g
Typefit test solution
Show UNSPSC/ECL@SS
£ 146.93 excl. VAT
/ Each
£ 176.32 incl. VAT
  • Usually arrives within 14 working days