3M 23236 HIGH PERFORMANCEMASKING TAPE BEIGE 36MMX50M
3M™ High Performance Masking Tape 232
See technical informationReferences
3M:21026
Rubix:239A7551
Manufacturer :7100041615

Product details : 3M 23236 HIGH PERFORMANCEMASKING TAPE BEIGE 36MMX50M
Single-sided adhesive tape for paint masking, paper backing.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 247x271x271 mm |
|---|---|
| Package weight | 6801 g |
| Width | 38 mm |
| Length | 50 m |
| Colour | white |
| Thickness | 0.14 mm |
Show UNSPSC/ECL@SS
£ 10.58 excl. VAT
/ Each
£ 12.70 incl. VAT
- Delivery date on request
Contact a branch