TESA 4304 50M 25MM BROWN 04304-00001-01


Masking Tape

References
tesa:4304 50M 25MM BROWN
rubix:269A3382
manufacturer :04304-00001-01
ean:4042448429124
brand logo
brand logo
Technical specifications
Width25 mm
Length50 m
Colourother
See all Specifications

Product details : TESA 4304 50M 25MM BROWN 04304-00001-01


tesa® 4304 is a brown coloured smooth crepe paper masking tape for high demanding paint masking applications.



The natural rubber adhesive system makes tesa 4304 suitable for a broad temperature range from 15°C up to 163°C/325°F.



Benefits:

•    Excellent handling (low unwinding forces & finger friendly)

•    Recommended for multiple drying cycles

•    Covering broad range of drying temperatures and residue free removal – from 15°C to 163°C/325°F

•    Excellent adherence of solvent/water-borne paints/fillers on backside

•    Secure bonding of large area masks without lifting-off

Applications

Masking during spray painting with oven drying up to 163°C/325°F

Technical specifications


Attributes
Width25 mm
Length50 m
Colourother
Materialslightly-creped paper
Max. temperature163 °C
Show UNSPSC/ECL@SS
£ 4.32 excl. VAT
/ Each
£ 5.18 incl. VAT
  • Usually arrives within 14 working days