3M 42025 LEAD FOIL TAPE SLV 25MMX33M 0.17MM


3M™ Lead Foil Tape 420

References
3m:7000001314
rubix:80330435
brand logo
brand logo
Technical specifications
Length32.9 m
ColourOther
See all Specifications

Product details : 3M 42025 LEAD FOIL TAPE SLV 25MMX33M 0.17MM


3M™ Lead Foil Tape 420 is an electrically and thermally conductive tape. This highly conformable tape resists flame, moisture, weather, UV degradation, chemicals and radiation. Mated with an easy-release film liner, our malleable tape can be shaped into complex or detailed patterns or die-cut into specific shapes to meet assembly and manufacturing process needs. The tape is resistant to flames, moisture, weather, UV degradation, and many chemicals. Use it for assembly and manufacturing processes. It can be die-cut into specific shapes and easily removed after use. Our tape has been formulated with a rubber adhesive combined with a rugged, durable backing, to last for a long time.

Technical specifications


Attributes
Length32.9 m
ColourOther
MaterialLead Foil (Backing);Rubber (Adhesive)
Thickness0.17 mm
Show UNSPSC/ECL@SS
£ 106.85 excl. VAT
/ Each
£ 128.22 incl. VAT
  • In stock: Next day delivery