TESA 51136 330M 300MM GREEN 51136-00180-00


tesa® 51136 PV0

References
tesa:51136 330M 300MM GREEN
rubix:269A3584
manufacturer :51136-00180-00
ean:4042448359506
brand logo
brand logo
Technical specifications
Width300 mm
Length330 m
ColourGreen
See all Specifications

Product details : TESA 51136 330M 300MM GREEN 51136-00180-00


tesa® 51136 is a self-adhesive polyethylene tape with an acrylic adhesive for masking large areas of plastic parts during professional painting processes. The colour of the tape provides a good contrast to dark surfaces making the positioning easier and faster.
Additionally tesa® 51136 can be used as an interior protection tape for slightly structured surfaces.
tesa® 51136 PV2 is a higher adhesion version for rough surfaces and carpets.

Applications

* Protection of various surfaces against dirt and damage

Technical specifications


Attributes
Width300 mm
Length330 m
ColourGreen
MaterialPE film
Show UNSPSC/ECL@SS
£ 229.88 excl. VAT
/ Each
£ 275.86 incl. VAT
  • Usually arrives within 14 working days