References
Tesa:51136 66M 70MM GREEN
Rubix:269A3583
Manufacturer :51136-00034-00
EAN:4042448050779

Product details : TESA 51136 OVERMASKING 66MX70MM GREEN
tesa® 51136 is a self-adhesive polyethylene tape with an acrylic adhesive for masking large areas of plastic parts during professional painting processes. The colour of the tape provides a good contrast to dark surfaces making the positioning easier and faster.
Additionally tesa® 51136 can be used as an interior protection tape for slightly structured surfaces.
tesa® 51136 PV2 is a higher adhesion version for rough surfaces and carpets.
Additionally tesa® 51136 can be used as an interior protection tape for slightly structured surfaces.
tesa® 51136 PV2 is a higher adhesion version for rough surfaces and carpets.
Applications
* Protection of various surfaces against dirt and damage
Technical specifications
Attributes
| Width | 70 mm |
|---|---|
| Length | 66 m |
| Colour | green |
| Material | pe film |
Show UNSPSC/ECL@SS
£ 11.38 excl. VAT
/ Each
£ 13.66 incl. VAT
- Usually arrives within 14 working days
