Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protecting tapes
Protecting tapes
SPARTEX 80090760070 PURE MG RIBBED KRAFT PAPER ROLL 600MM 70GSM
SPARTEX 80090760070 PURE MG RIBBED KRAFT PAPER ROLL 600MM 70GSM
Spartex Kraft Paper
References
spartex:
UK-80090760070
rubix:
224A6654
manufacturer :
80090760070
Product details
Technical specifications
Product details : SPARTEX 80090760070 PURE MG RIBBED KRAFT PAPER ROLL 600MM 70GSM
Pure Kraft is, as it name suggests, is made of pure wood pulp. This gives the pure kraft the properties of higher strength and is a more durable paper.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.93
excl. VAT
/
Each
£
111.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TESA 51136 66M 70MM GREEN 51136-00034-00
SPARTEX 801107120055 PAPER WAXED KRAFT ROLL 1200MM X 55GSM
ULTRATAPE PIPE TAPE 75MM X 10M 08247510
TESA 4848 100M 750MM TRANSPARENT 04848-00006-01
TESA 51136 330M 460MM GREEN 51136-00181-00
"SPARTEX 80080790088 KRAFT IMITATION PAPER ROLL 900MM 35"" 88GSM RIBBED"
PROTONPACK CROSS WEAVE TAPE 25MM 50M
3M 6162566 LITHOGRAPHERS TAPE RED 25MMX66M 0.06MM
TESA 51136 330M 300MM GREEN 51136-00180-00
"SPARTEX 800807450VM KRAFT PAINT MASKING PAPER 450MMX200M 18"" 40GSM"
"SPARTEX 80080770088 KRAFT IMITATION PAPER ROLL 750MM 30"" 88GSM RIBBED"
TESA 50530-00079-03 PROTECTION FILM 150MMX200M
"SPARTEX 80080760088UG KRAFT TYPE PAPER ROLL 600MM 24"" 88GSM UNGLAZED"
3M 42025 LEAD FOIL TAPE SLV 25MMX33M 0.17MM
3M 42050 LEAD FOIL TAPE SLV 50MMX33M 0.17MM