Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protecting tapes
Protecting tapes
SPARTEX 801107120055 PAPER WAXED KRAFT ROLL 1200MM X 55GSM
SPARTEX 801107120055 PAPER WAXED KRAFT ROLL 1200MM X 55GSM
Spartex Kraft Paper
References
spartex:
UK-801107120055
rubix:
224A6657
manufacturer :
801107120055
Product details
Technical specifications
Product details : SPARTEX 801107120055 PAPER WAXED KRAFT ROLL 1200MM X 55GSM
Pure Kraft paper with a wax finish. For wrapping greasy or oily components, ideal for the engineering industry
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.26
excl. VAT
/
Each
£
71.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 5490-25 PTFE FILM TAPE GREY 25MMX33M 0.09MM
ULTRATAPE PIPE TAPE 75MM X 10M 08247510
ADVANCE AT6102 EASY TEAR POLY TAPE WHITE 50MM X 33M
3M 42050 LEAD FOIL TAPE SLV 50MMX33M 0.17MM
"SPARTEX 8008071150UL KRAFT IMITATION PAPER ROLL 1150MM 45"" 88GSM PLAIN"
SPARTEX 8013900100120 KRAFT UNION PAPER ROLL 900MM X 100M BUFF 120GSM
TESA 50530PV3-100MMX200M WHITE TAPE 200M X 100MM (F3-189)
"SPARTEX 800807900VM KRAFT PAINT MASKING PAPER PLAIN 900x360M 35"" 40GSM"
TESA 4414 66M 50MM BLUE 04414-00000-00
TESA 4848 100M 500MM TRANSPARENT 04848-00001-01
SPARTEX 800907150088 PURE MG RIBBED KRAFT PAPER ROLL 1500MM 88GSM
3M POLYIMIDE FILM TAPE 5413 GOLD 191 MM X 329 M X 007 MM 2 ROLLS/PACK
"SPARTEX 800807115088 KRAFT TYPE PAPER ROLL 1150MM 45"" 88GSM RIBBED"
3M 549050 PTFE FILM TAPE GREY 51MMX33M 0.09MM
TESA 4848 100M 125MM TRANSPARENT 04848-00003-01