References
Tesa:50530-00079-03
Rubix:264A4038
EAN:4042448129987




Documents
Product details : TESA 50530 BODYGUARD PV7 200MX150MM WHITE
Temporary protection tape for freshly painted surfaces. tesa Bodyguard® 50530 PV3 is the best protection solution for freshly painted car bodies. Applied after the painting process, tesa Bodyguard® 50530 PV3 provides reliable protection for painted surfaces susceptible to damage.
Due to the good UV-resistance and perfect paint compatibility, tesa Bodyguard® 50530 PV3 is the most reliable way to protect cars during the transportation process.
Due to the good UV-resistance and perfect paint compatibility, tesa Bodyguard® 50530 PV3 is the most reliable way to protect cars during the transportation process.
Strengths
- Reliable protection
- Secure adhesion during transport
- Cost savings as polishing or repair after demasking is eliminated
- Paint protection during outdoor storage up to 12 months
- Easy to apply and remove
- Easy disposal - both the film and the adhesive system are environmentally friendly
Applications
Protection of painted metal surfaces (car bodies) during the assembly, storage and transportation process
Technical specifications
Attributes
| Width | 150 mm |
|---|---|
| Length | 200 m |
| Colour | white |
| Material | polyolefinic film |
| Thickness | 0.079 mm |
Show UNSPSC/ECL@SS
£ 91.81 excl. VAT
/ Each
£ 110.17 incl. VAT
- Usually arrives within 14 working days
