References
3M:5911
Rubix:325248
Manufacturer :7000037673
EAN:4046719550166

Documents
Product details : 3M 5911 PARTICULATE FILTERS P1 R PAIR
3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M parituclate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter retainer and a 3M™ Gas & Vapour Filter to provide combined gas, vapour and particulate protection.Filters are available in P2 and P3 performance levels, with hard case options for heavy duty environments and those requiring easy decontamination. Filters can be clicked into place easily, simply align the connections and twist into place. They can be used with all 3M reusable respirators featuring a bayonet style connection.
Strengths
Protects against a range of dusts, mists and particulates;Options for P1, P2 or P3 protection;Features the 3M Bayonet style connection;Lightweight with low breathing resistance;Low-profile design minimises interference with field of view;Compatible with 3M™ Half and Full Facemasks with the bayonet style connection;Simply align and twist to secure the filters in place.
Applications
For use with 3M™ Reusable Masks that feature a bayonet-style connection;Safe working in hazardous environments
Technical specifications
Attributes
| Type | particulate filter |
|---|---|
| Class | p1 r |
| Material | polymer |
| Coupling | bayonet connector |
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
- Delivery usually within ( 13 ) days