3M TR-3802E VERSAFLO PARTICULATE & NUISANCE ORGANIC VAPOUR FILTER
3M™ Versaflo™ Powered Air Respirator Filters TR-300+ Series
See technical informationSee documentsReferences
3M:7100018809
Rubix:119A0054
Manufacturer :7100018809
EAN:00689330104710
Documents
Product details : 3M TR-3802E VERSAFLO PARTICULATE & NUISANCE ORGANIC VAPOUR FILTER
Get protection against dust, mist and fumes, and nuisance acid gases or organic vapours with 3M™ Versaflo™ Powered Air Respirator Filters, TR-300+ Series.
Our filters are designed to be used with 3M™ Versaflo™ Powered Air Turbo TR-300+ and are CE approved. Certain filters provide protection against nuisance level Organic Vapours or Acid Gases (concentrations below the occupational exposure limit).
Filters are easy to connect to the turbo unit and the 3M™ Versaflo™ Powered Air Respirator, TR-302E features an audible and visual alarm to let you know when to replace your filter.
Our filters are designed to be used with 3M™ Versaflo™ Powered Air Turbo TR-300+ and are CE approved. Certain filters provide protection against nuisance level Organic Vapours or Acid Gases (concentrations below the occupational exposure limit).
Filters are easy to connect to the turbo unit and the 3M™ Versaflo™ Powered Air Respirator, TR-302E features an audible and visual alarm to let you know when to replace your filter.
3M™ Versaflo™ Powered Air Respirator Filters, TR-300+ Series provide protection against dusts, mists and other particulate hazards when use with 3M™ Versaflo Powered Air Respirator, TR-300 Series and a 3M™ approved headtop.
Strengths
TR-3712E - Particulate (P) filter for protection against dusts, mists, fumes and other particulate hazards;TR-3802E - Particulate (P) filter for protection against dusts, mists, fumes and other particulate hazards + nuisance level Organic Vapours (concentrations below the occupational exposure limit);TR-3822E - Particulate (P) filter for protection against dusts, mists, fumes and other particulate hazards + nuisance level Acid Gases (concentrations below the occupational exposure limit). Protection against Hydrogen Fluoride up to 10 x Threshold Limit Value;CE approved to EN 12941 (TH2 or TH3 depending upon headtop combination);For use 3M™ TR-300+ Powered Air Respirator
Applications
Use with 3M™ Versaflo™ Powered Air Turbo TR-300+
Technical specifications
Attributes
| Type | filter |
|---|---|
| Class | p3 |
Show UNSPSC/ECL@SS
£ 46.80 excl. VAT
/ Each
£ 56.16 incl. VAT
- Delivery usually within ( 13 ) days

