MOLDEX 9100 SERIES GAS FILTERS A1 EASYLOCK PK10
MOLDEX 9200 A2-GASFILTER 7000/9000 SERIES PACK OF 8
See technical informationReferences
Moldex:910001
Rubix:2574546
Manufacturer :910001
EAN:4019444007533

Product details : MOLDEX 9100 SERIES GAS FILTERS A1 EASYLOCK PK10
EasyLock® gas filters with bayonet connection can be easily mounted directly onto the 7000 and 9000 Series mask bodies. Since the cartridges have an additional bayonet connection, they can be combined directly with EasyLock® particulate filters without the need for an adapter.
Strengths
• Gas filters suitable for Series 7000 and 9000 masks
• A2B2E1 organic, inorganic [Bp>65°C] and acid gases
• Revolutionary EasyLock filter system with no additional clips or holders
• A2B2E1 organic, inorganic [Bp>65°C] and acid gases
• Revolutionary EasyLock filter system with no additional clips or holders
Technical specifications
Attributes
| Type | bayonet connector |
|---|---|
| Class | a2 |
| Material | activated charcoal |
| Coupling | bayonet connector |
Show UNSPSC/ECL@SS
£ 60.53 excl. VAT
/ Each
£ 72.64 incl. VAT
- Usually arrives within 14 working days
