3M 327222 PERFORMANCE FLATBACK TAPE 2525 ORANGE 24MMX55M


3M™ Performance Flatback Tape 2525

References
3m:252524
rubix:244A0921
manufacturer :7100016326
ean:00021200555671
brand logo
brand logo
Technical specifications
Width24 mm
Length55 m
See all Specifications

Product details : 3M 327222 PERFORMANCE FLATBACK TAPE 2525 ORANGE 24MMX55M


Orange Backing Helps Identify Splices in Motion
3M™ Performance Flatback Tape 2525 can be used for applications in paper mills, converting plants and manufacturing facilities where a colored backing is desired. This tape has excellent adhesion and backing strength levels, and is resistant to moist conditions. It can also withstand temperatures of 149 Celsius for up to one hour.

Recommended Applications
- Can be used in many holding, masking and splicing applications where a high visibility tape is desired
- It can also be used for various types of edging and binding applications

3M™ Performance Flatback Tape 2525 is not recommended for outdoor applications or prolonged periods of sunlight exposure as tape may become very difficult to remove.
3M™ Performance Flatback Tape 2525 is a reliable tape ideal for splicing and paint masking applications where adhesion in high temperature bake cycles is necessary. This tough tape features a dependable smooth paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application. It is available in orange for improved visibility.

Strengths

Designed for high temperature splicing and paint masking;Can withstand a bake cycle up to 300°F/149°C for up to one hour;Natural rubber adhesive offers dependable tack and holding power;Offers quick and simple roll starting and roll closure;Durable backing can be torn by hand, yet is suitable for machine dispensing

Technical specifications


Attributes
Package weight229,167 g
Width24 mm
Length55 m
MaterialNatural rubber (Adhesive)
ColourOrange
Show UNSPSC/ECL@SS
£ 11.78 excl. VAT
/ Each
£ 14.14 incl. VAT
  • Usually arrives within 14 working days