3M VHB TAPE 4910F TRANSPARENT 19 MM X 3 M 1.0 MM


Foam Tape

References
3m:1007673
rubix:395A4758
manufacturer :7000072294
ean:04046719813698
brand logo
brand logo
Technical specifications
Width19 mm
Length3 m
See all Specifications

Product details : 3M VHB TAPE 4910F TRANSPARENT 19 MM X 3 M 1.0 MM


Strengths

White, 0.6 mm, modified acrylic adhesive with a conformable, acrylic foam core Bonds LSE plastics and composites without primer Superior outdoor performance, UV and solvent resistance High aging resistance Creates a permanent seal against water, moisture and more High dynamic stress absorption reduces vibration and impact stress Eliminate drilling, grinding, refinishing, screwing, welding and clean-up Allows the use of thinner, lighter weight and dissimilar materials

Applications

Bond panel to frame

Technical specifications


Attributes
Package weight131 g
Width19 mm
Length3 m
MaterialAcrylic Foam
ColourColourless
Tape typeDouble-sided tape
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
  • Usually arrives within 14 working days