TESA 04688 STANDARD POLYETHYLENE COATED CLOTH TAPE 50MX25MM BLACK

Tesa 4688

See technical information

References

Tesa:4688 50M 25MM BLACK
Rubix:269A3502
Manufacturer :04688-00005-00
EAN:4042448045539
brand logo

Technical specifications

Width25 mm
Length50 m
Materialpe extruded cloth
See all Specifications

Product details : TESA 04688 STANDARD POLYETHYLENE COATED CLOTH TAPE 50MX25MM BLACK


tesa® 4688 is a standard textile tape with polyethylene coating. It is based on a 55-mesh PET / rayon fabric backing with pressure-sensitive natural rubber adhesive.

tesa® 4688 is a typical repair tape, suitable for various applications with very good processing characteristics.

Characteristics:
* good adhesive strength even on rough surfaces,
* water resistant,
* easy to unroll,
* tesa® 4688 is AREVA-certified according to the requirements of the Siemens AG standard TLV 9027/01/06 for nuclear power plants: total halogen content < 1000 ppm; total sulphur content < 1000 ppm,
* available in 8 colours: black, white, grey, yellow, blue, red, green, brown.

Strengths

• Strong adhesion even on rough and demanding surfaces
• Easy application by manual tearing – no tools required
• High resistance to water and abrasion
• Wide range of colors for quick identification
• Increased electrical safety due to high dielectric breakdown voltage

Applications

* Marking, masking, packaging, attachment, closing
* Attachment of construction films
* Closing of boxes, cans etc.
* Attachment of wires
* Bundling of cables
* Splicing of films, marking of parts during maintenance in nuclear power plants

Technical specifications


Attributes
Logistic Weight14783,97 g
Width25 mm
Length50 m
Materialpe extruded cloth
Thickness0.26 mm
Colourblack
Tape typecloth / tissue tape
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
  • Usually arrives within 14 working days

Width

Material

Colour