3M PNEUMATIC GUNS FOR SACHETS 08006


3M™ Pneumatic Guns for Sachets

References
3m:08006
rubix:395A4772
manufacturer :7000110546
ean:03134375373425
brand logo
brand logo
Technical specifications
Weight930 g
Pressure8 bar
See all Specifications

Product details : 3M PNEUMATIC GUNS FOR SACHETS 08006


Get fast, accurate product application, using 3M™ Pneumatic Guns for Sachets. Our guns are designed for use with 310 and 600ml collapsible aluminium foil sachets. Lightweight and easy to use, our well-balanced pneumatic guns are fitted with an air-flow regulator 'dump valve' which instantly exhausts the air when the trigger is released.
3M™ Pneumatic Guns for Sachets are lightweight, well-balanced pneumatic guns designed to extrude various sizes of collapsible aluminium foil sachets.

Strengths

Lightweight aluminium body;For easy handling of various sizes of sealer sachets;Get fast, accurate product application;Increases productivity

Applications

Material

Technical specifications


Attributes
Package weight989 g
Weight930 g
Pressure8 bar
Model8006
Show UNSPSC/ECL@SS
£ 204.18 excl. VAT
/ Each
£ 245.02 incl. VAT
  • Usually arrives within 14 working days