LOCTITE 1233800 HANDHELD MANUAL SYRINGE DISPENSER 10ML

Gel CA Syringe Hand-Held Dispenser

See technical information

References

Loctite:1233800
Rubix:247A9083
EAN:0079340981928
brand logo

Technical specifications

Volume10 ml
Typehandheld manual syringe dispenser
See all Specifications

Product details : LOCTITE 1233800 HANDHELD MANUAL SYRINGE DISPENSER 10ML


The Loctite 1233800 is a lightweight and cost effective hand-held applicator for use with any product packaged in a 10mL syringe. This item features a pistol configuration with full-hand trigger which minimizes operator fatigue.

Strengths

  • Pistol configuration for ease of application
  • Full-hand trigger minimizes operator fatigue
  • Easy syringe loading
  • Smooth dispensing
  • Lightweight-only 120 grams
  • Typical Fluids Handled:Any product package in a standard 10 ml syringe

Technical specifications


Attributes
Volume10 ml
Typehandheld manual syringe dispenser
Modelfor 10 ml syringes
Weight0.12 kg
£ 96.92 excl. VAT
/ Each
£ 116.30 incl. VAT
  • Usually arrives within 14 working days