References
Facom:V.801F
Rubix:395A5110
EAN:3148517921085

Product details : FACOM V.801F CAULKING GUN50 X 215 MM CARTRIDGE
Cartridge gun 50 x 215 mm
- For the application of silicone, sealants,
glues in standard cartridges 50 x 215 mm.
- Adjustable output flow.
- Automatic pressure release stops flow
of the product when the trigger is released.
- Reduced noise level 70 dB (A).
- Operating pressure 6.2 bar.
- Average air consumption: 85 L/min.
- Average air consumption 2.9 cfm.
- 1/4" tool connection.
- Mini-pipe diameter. 10 mm - 3/8".
- Vibration <2.50 m/s²/a.
- Vibration 0.51 m/s²/K.
- Acoustic pressure: 97.60 dB (A).
- Sound level: 108.60 dB (A). Model V.801F
- For the application of silicone, sealants,
glues in standard cartridges 50 x 215 mm.
- Adjustable output flow.
- Automatic pressure release stops flow
of the product when the trigger is released.
- Reduced noise level 70 dB (A).
- Operating pressure 6.2 bar.
- Average air consumption: 85 L/min.
- Average air consumption 2.9 cfm.
- 1/4" tool connection.
- Mini-pipe diameter. 10 mm - 3/8".
- Vibration <2.50 m/s²/a.
- Vibration 0.51 m/s²/K.
- Acoustic pressure: 97.60 dB (A).
- Sound level: 108.60 dB (A). Model V.801F
Strengths
For the application of silicone, sealants, adhesives in standard cartridges 50 x 215 mm.
Technical specifications
Attributes
| Logistic Weight | 1296 g |
|---|---|
| Packaged dimensions (D x W x H) | 365x143x65 mm |
| Package weight | 1296 g |
| Type | facom v.801f caulking gun50 x 215 mm cartridge |
| Model | v.801f |
| Weight | 1.1 kg |
Show UNSPSC/ECL@SS
£ 54.83 excl. VAT
/ Each
£ 65.80 incl. VAT
- Delivery usually within ( 14 ) days
